Beli spare part mesin cuci midea di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Sensor for Water Level Control (Sensor Level Air)
    Mulai

    Rp31.900

    Fort Sensor for Water Level Control (Sensor Level Air)
    atribut:
    • Voltage (V): AC 220-DC 24
  2. RIDGID Gearbox Assembly (Gearbox Mesin Senai)
    Mulai

    Rp159.999.900

    RIDGID Gearbox Assembly (Gearbox Mesin Senai)
    atribut:
    • Part Tool: P
    • Dimensions (cm): 51.44x33.02x24.13
    • Catalog Number: 26362
  3. BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)
    Mulai

    Rp129.900

    BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)
    Deskripsi:
    BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
  4. OMRON Photo, microsensor liquid level sensor EE-SPX613
    Mulai

    Rp1.499.900

    OMRON Photo, microsensor liquid level sensor EE-SPX613
    Deskripsi:
    A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe with
    atribut:
    • Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
    • Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
    • Ambient Temperature (°C): During operation: -10 to +55
      Storage: -25 to +65 (with no icing or condensation)
    • Cable Length (m): 1
    • Case Material: Polycarbonate
    • Control Output: Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
      NPN open collector output type
    • Cover Material: Polycarbonate
    • Current Consumption (mA): Average value 30 or less, head value 80 or less
    • Detection Method: Transmission type
    • Emitting Element: GaAs infrared light emitting diode
    • Included Accessories: 2 binding bands, 2 non-slip tubes
    • Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
    • Operation Mode: ON when light is blocked / ON when light is received (switch method)
    • Output: NPN
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
    • Protection Class: IEC standard IP50
    • Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
    • Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
  5. OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)
    Mulai

    Rp3.399.900

    OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)
    Deskripsi:
    Bypass pipe mounting type. Amplifier built-in type, space-saving
  6. BANDO Belt Green Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  7. Sparex Planetary Gear
    Mulai

    Rp2.399.900

    Sparex Planetary Gear
    Deskripsi:
    Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axle
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
    • Effective Length: 44 (4/7inch)
    • Outer Diameter: 45 (2/7inch)
    • Top Width x Depth (mm): 10 x 8
  8. Sparex Starter Motor
    Mulai

    Rp7.799.900

    Sparex Starter Motor
    Deskripsi:
    Sebagai pemutar poros mesin saat pertama kali mesin dihidupkan
    atribut:
    • Compatible for: NH&FORD4330, 4430, 4635, 4835, 5635, 6635, 7635, TD80, TD80D, TD85, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL65, TL70, TL80, TL90
  9. Autonics Photoelectric Sensors Color Mark Type BC Series
    Mulai

    Rp3.099.900

    Autonics Photoelectric Sensors Color Mark Type BC Series
    Deskripsi:
    The BC series color mark sensors offer outstanding color matching accuracy for highly reliable and stable color detection. The sensors generate RGB light emitting diodes with 12-bit resolution processing for high color matching accuracy and offer 2 different detection modes with 3-step sensitivity adjustment. The W 1.24 x L 6.7 mm spot size allows the sensors to detect tiny targets and color marks. With an IP67 protection structure, the sensors can provide stable and error-free operation even in wet or dusty environments.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Incandescent lamp: Max. 3,000
    • Ambient Temperature (°C): -10 to 55, storage: -25 to 75
    • Connection Type: Connector type(M12)
    • Current Consumption (mA): Max. 30
    • Hysteresis Distance (%): Max. 20 of sensing distance(may vary by sensing mode or sensitivity)
    • Light Source: Full Color LED (red, green,blue)
    • Operation Mode: color only,color + intensity
    • Output mode: Color match output, color mismatch output
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP67
    • Response Time (ms): 500
    • Sensing Distance (mm): 15
    • Sensing Mode: C(color only) mode, C+I(color + intensity) mode
    • Sensing Target: Color(opaque,translucent Material)
    • Sensing Type: Convergent reflective Type
    • Sensitivity Adjustment: 3-level
    • Spot Size (mm): 1.24x6.7 (rectangular)
    • Timer Function: Timer Function
  10. Sparex Brake Friction Disc
    Mulai

    Rp829.900

    Sparex Brake Friction Disc
    Deskripsi:
    Sebagai medium penekan untuk memperlambat rotasi roda sehingga traktor dapat melakukan penegeman
    atribut:
    • Compatible for: NH & FORD: 3010S, 3435, 3830, 3935, 4010S, 4030, 4135, 4230, 4430, 5010S, TD4020, TD4030, TD4040, TD5040, TD5050, TD55D, TD60, TD60D, TD65D, TD70, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TT50, TT55, TT65, TT75
    • Lining Width: 27mm
    • Outer Diameter: 165
    • Spline: 22
    • Splines Inner Diameter: 42
    • Splines Outer Diameter: 45.5
    • Thickness: 4.8
  11. Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  12. BANDO Rib Ace Belt Type 4PK
    59%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp26.900

    BANDO Rib Ace Belt Type 4PK
    Deskripsi:
    Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40°
    • Center Distance (mm): 3.56
    • Number of Ribs: 4
    • Thickness (mm): 4.8
  13. OMRON Temperature sensor Low cost type E 52
    Mulai

    Rp439.900

    OMRON Temperature sensor Low cost type E 52
    atribut:
    • Material: (Protective tube) SUS304
    • Wire Type: K
    • JIS Class: 2 (0.75 class)
    • Type: Low cost thermocouple
    • Method: Ground type
  14. Yoshinobu High Anchor Sanko (Baut Angkur)
    27%
    Mulai

    Rp129.900

    Yoshinobu High Anchor Sanko (Baut Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  15. Kubota Safety Element (Inner) U-50
    Mulai

    Rp599.900

    Kubota Safety Element (Inner) U-50
    Deskripsi:
    Genuine Filter by Kubota JapanFilter asli dari Kubota Jepang memberikan performa tinggi dalam menyaring udara. Cocok digunakan di lingkungan yang berdebu karena mampu menahan debu dan zat asing masuk ke dalam ruang pembakaran. Performa maksimal pada p
    atribut:
    • Compatible Engine: Kubota V2203-M-E3-BH
    • Compatible Model Unit: Kubota Mini Excavator U50-5 (UP 2014)
    • Dimensions: 300x85x85
    • Material Description: Safety Element (Inner)
Daftar Harga spare part mesin cuci midea Terbaru November 2026
Fort Sensor for Water Level Control (Sensor Level Air)Rp31.900
RIDGID Gearbox Assembly (Gearbox Mesin Senai)Rp159.999.900
BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)Rp129.900
OMRON Photo, microsensor liquid level sensor EE-SPX613Rp1.499.900
OMRON Proximity Sensor Liquid Level Sensor E2K-L (Saklar Proximity/Proximity Switch)Rp3.399.900
BANDO Belt Green Seal A Type (Van Belt)Rp12.900
Sparex Planetary GearRp2.399.900
Sparex Starter MotorRp7.799.900
Autonics Photoelectric Sensors Color Mark Type BC SeriesRp3.099.900
Sparex Brake Friction DiscRp829.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)